COXREELS P-LP-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KMT

COXREELS P-LP-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue

Item: CF3KMT Model: P-LP-350-HVCross Ref: 60GW08
In Stock

Get it by Thursday, Jun 12

€423.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size6" x 6"
Hose Length50 ft.
Inside Dia.3/8"
Mounting Size4" x 5"
Outside Dia.5/8"
Overall Height18.63"
Overall Length17.33"
Overall Width6 3/4"

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)47.32
Ship length (cm)44.02
Ship width (cm)17.15
Country of OriginUS

Product Details:

    • High Visibilty

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Overall WidthHose IncludedPrice
COXREELS P-LP-325-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KMR P-LP-325-HV14 22/25"13 1/2"3" x 5"3/8"5" x 6"5/8"6 1/2"-€297.53
COXREELS P-LP-425-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KMU P-LP-425-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€365.90
COXREELS P-LP-450-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KMV P-LP-450-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€486.95
COXREELS SH-N-3100-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KQU SH-N-3100-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€777.08
COXREELS SH-N-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KQV SH-N-350-HV21 1/4"19 1/2"4" x 5"3/8"6" x 6"5/8"8 1/4"-€506.35
COXREELS SH-N-375-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KQW SH-N-375-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€642.18
COXREELS SH-N-4100-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3KQX SH-N-4100-HV25 1/2"24"4" x 5"1/2"6" x 6"0.812"8 3/4"-€834.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS P-LP-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue
€423.19 /unit