COXREELS SH-N-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KQV

COXREELS SH-N-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue

Item: CF3KQV Model: SH-N-350-HVCross Ref: 60GW11
In Stock

Get it by Friday, Jun 13

€506.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size6" x 6"
Hose Length50 ft.
Inside Dia.3/8"
Max. Pressure300 psi
Mounting Size4" x 5"
Outside Dia.5/8"
Overall Height21 1/4"
Overall Length19 1/2"
Overall Width8 1/4"
Hose IncludedYes
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)53.98
Ship length (cm)49.53
Ship width (cm)20.96
Country of OriginUS

Product Details:

    • High Visibilty

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Overall WidthHose IncludedPrice
COXREELS P-LP-325-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KMR P-LP-325-HV14 22/25"13 1/2"3" x 5"3/8"5" x 6"5/8"6 1/2"-€297.53
COXREELS P-LP-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KMT P-LP-350-HV18.63"17.33"4" x 5"3/8"6" x 6"5/8"6 3/4"-€423.19
COXREELS P-LP-425-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KMU P-LP-425-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€365.90
COXREELS P-LP-450-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KMV P-LP-450-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€486.95
COXREELS SH-N-3100-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KQU SH-N-3100-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€777.08
COXREELS SH-N-375-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KQW SH-N-375-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€642.18
COXREELS SH-N-4100-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3KQX SH-N-4100-HV25 1/2"24"4" x 5"1/2"6" x 6"0.812"8 3/4"-€834.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SH-N-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue
€506.35 /unit