COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM | CJ3PLD

COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM

Item: CJ3PLD Model: 7231-2Cross Ref: 290ZT9
In Stock

Get it by Friday, Jun 13

€184.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
Finish, CoatingNickel Plated
Includes SealYes
Inlet GenderFemale
MaterialSteel
Outlet GenderFemale
Angle90°
Finish/coatingNickel Plated
For Reel Series1600, T, XTM
For Use With Mfr. Model Number1660-0820, 1660-0820-E, 1660-0820-EB, 1660-0820-EF, 1660-0824, 1660-0824-E, 1660-0828-EA, 1660-0924, 1660-0924-ED, 1660-0928-A, 1660-1120-EA, 1660-1124, 1660-1124-E, 1660-1124-ED, 1660-1128-EA, 1660-1324-AB, 1660-1324-C, 1660-1324-E, 1660-1520-E, 1660-1524-E, 1660-1528, 1660-1528-C, 1660-2020-EA, 1660-2024, 1660-2024-E, 1660-2024-ED, 1660-2028, 1660-2220-C, 1660-2220-EA, 1660-2228-C, 1660-2228-H, 1660-2424, 1660-2424-EA, 1660-2428-EA, 1660-2428-EJ, 1660-2528, 1660-2820-E, 1660-2820-EA, 1660-2824
Inlet Swivel Configuration1" FNPT
Inlet Thread Size1"-11 1/2
Inlet TypeNPT
Maximum Operating Pressure4000 psi
Maximum Operating Temperature400°F
Minimum Operating Pressure0 psi
Minimum Operating Temperature-15°F
Outlet Swivel Configuration1" FNPT
Outlet Thread Size1"-11 1/2
Outlet TypeNPT
Seal MaterialFKM
Vacuum Rating29 in. hg

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice
COXREELS 439 Swivel Brass 1/2 Inch Npt Inlet | AA2BFU 10C517 439BrassFemale-3000 psiFemaleYesNitrile90°€75.31
COXREELS 15257-1 Swivel Zinc Plated Steel 1 In Npt Inlet | AA2BFW 10C519 15257-1SteelFemale-4000 psiFemaleYes-90°€112.73
COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM | CJ3PLB 7707SteelMaleMelonized-FemaleYes--€126.59
COXREELS 433 Swivel, 3/8 Inch FNPT, 3000 PSI Max Operating Pressure, NPT | CJ3PLC 433BrassFemale--Female-Nitrile-€75.31
COXREELS 8970 Swivel, 1 1/2 Inch FNPT, 1500 PSI Max Operating Pressure, Nitrile | CJ3PLE 8970Steel-Nickel Plated-FemaleYesNitrile-€125.05
COXREELS 521-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PLF 521-1SteelFemaleZinc Plated-FemaleYes--€110.88
COXREELS 433-FG-SS Swivel, 3/8 Inch FNPT, Nitrile, 90 Deg. Angle | CJ3PLG 433-FG-SSStainless SteelFemale--FemaleYesNitrile-€112.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM
€184.80 /unit