COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM | CJ3PLB

COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM

Item: CJ3PLB Model: 7707Cross Ref: 291AG0
In Stock

Get it by Monday, Jun 16

€126.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
Finish, CoatingMelonized
Includes SealYes
Inlet GenderFemale
MaterialSteel
Outlet GenderMale
Angle90°
Finish/coatingMelonized
For Reel Series1275HP Series
For Use With Mfr. Model Number1275HPL-4-12, 1275HPL-4-12-A, 1275HPL-4-12-C, 1275HPL-4-12-E, 1275HPL-4-12-EF, 1275HPL-4-8, 1275HPL-4-8-A, 1275HPL-4-8-C, 1275HPL-4-8-E, 1275HPL-A-12, 1275HPL-A-12-A, 1275HPL-A-8, 1275HPL-A-8-C, 1275HPL-A-8-E, 1275HPL-B-12-A, 1275HPL-B-8, 1275HPL-B-8-A, 1275HPL-B-8-C, 1275HPL-B-8-E, 1275HPL-C-12, 1275HPL-C-12-A, 1275HPL-C-8, 1275HPL-C-8-C, 1275HPL-C-8-E, 1275HPL-D-12-A
Inlet Swivel Configuration1/4" FNPT
Inlet Thread Size1/4"-18
Inlet TypeNPT
Maximum Operating Pressure10000 psi
Maximum Operating Temperature250°F
Minimum Operating Pressure0 psi
Minimum Operating Temperature-15°F
Outlet Swivel Configuration1/4" MNPT
Outlet Thread Size1/4"-18
Outlet TypeNPT
Seal MaterialFKM
Vacuum Rating29 in. hg

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice
COXREELS 439 Swivel Brass 1/2 Inch Npt Inlet | AA2BFU 10C517 439BrassFemale-3000 psiFemaleYesNitrile90°€75.31
COXREELS 15257-1 Swivel Zinc Plated Steel 1 In Npt Inlet | AA2BFW 10C519 15257-1SteelFemale-4000 psiFemaleYes-90°€112.73
COXREELS 433 Swivel, 3/8 Inch FNPT, 3000 PSI Max Operating Pressure, NPT | CJ3PLC 433BrassFemale--Female-Nitrile-€75.31
COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM | CJ3PLD 7231-2SteelFemaleNickel Plated-FemaleYes--€184.80
COXREELS 8970 Swivel, 1 1/2 Inch FNPT, 1500 PSI Max Operating Pressure, Nitrile | CJ3PLE 8970Steel-Nickel Plated-FemaleYesNitrile-€125.05
COXREELS 521-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PLF 521-1SteelFemaleZinc Plated-FemaleYes--€110.88
COXREELS 433-FG-SS Swivel, 3/8 Inch FNPT, Nitrile, 90 Deg. Angle | CJ3PLG 433-FG-SSStainless SteelFemale--FemaleYesNitrile-€112.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM
€126.59 /unit