COUNCIL TOOL BO625 Back-out Punch With Handle 5/8 x 15 Inch Length | AA4HJR 12N159

COUNCIL TOOL BO625 Back-out Punch With Handle 5/8 x 15 Inch Length

Item: AA4HJR Model: BO625Cross Ref: 12N159
In Stock

Get it by Thursday, Jun 12

€46.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack-Out Punch
Features15 In Hickory Wood Handle, Clear Lacquer Finish, Forged Tool Steel Head, Hand Beveled Striking Face, Heat Treated, Rc 46-56
FunctionUsed For Driving Out Bolts, Rivets, And Pins
Hammer TypePin Removing Hammer
Handle MaterialWood
Head Length8 5/8"
Head MaterialSteel
Hole Size5/8"
Non SparkingNo
Nose Dia.5/8"
Nose Length5/8"
Nose ShapeRound
Overall Length15"
Taper Length1"
Tether ReadyNo
TypeWith Handle
Non-sparkingNo
Tip Diameter5/8"

Shipping Info:

Ship weight (kg) 1.647
Ship height (cm)3.81
Ship length (cm)38.61
Ship width (cm)21.59
HS code8205203000
Country of OriginUS

Product Variants

ProductModelTypeHandle MaterialPkg. Qty.Price
COUNCIL TOOL BO100 Back-out Punch With Handle 1 x 15 Inch Length | AA4HJP 12N157 BO100With HandleWood4€51.30
COUNCIL TOOL BO500 Back-out Punch With Handle 1/2 x 15 Inch Length | AA4HJQ 12N158 BO500With HandleWood4€44.88
COUNCIL TOOL BO750 Back-out Punch With Handle 3/4 x 15 Inch Length | AA4HJT 12N160 BO750With HandleWood4€47.62
COUNCIL TOOL BO875 Back-out Punch With Handle 7/8 x 15 Inch Length | AA4HJU 12N161 BO875With HandleWood4€49.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COUNCIL TOOL BO625 Back-out Punch With Handle 5/8 x 15 Inch Length
€46.22 /pack