CHRISLYNN 77511 Rock Solid Internal Locking Insert, Heavy Duty, 1 5/16 Inch Drill, 1-12 Inner Thread | CH3RYT

CHRISLYNN 77511 Locking Insert, 1 In - 12 Thread Size, SS, 1 1/2 In Insert Lg., Gr. 303

Item: CH3RYT Model: 77511
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 5/16"
GradeGrade 303
Insert Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1"-12

Shipping Info:

Ship weight (kg) 0.0765

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPrice
CHRISLYNN 77543 Rock Solid Locking Insert, 1 5/16 Inch Drill, 1.5 Inch Length, 1-12 Inner Thread | CH3RXT 775431 1/2"1 5/16"1"-12Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 77511 Locking Insert, 1 In - 12 Thread Size, SS, 1 1/2 In Insert Lg., Gr. 303