COTTERMAN F5S C1 Fixed Ladder, 4 ft 7 Inch, 4 ft Top Step Height, 5 Steps, 21 Inch Overall Width, Side Step | CR2NBU

COTTERMAN F5S C1 Fixed Ladder, 4 ft 7 Inch, 4 ft Top Step Height, 5 Steps, 21 Inch Overall Width, Side Step

Item: CR2NBU Model: F5S C1Cross Ref: 21VF24
In Stock

Get it by Tuesday, Jun 17

€473.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Ladder
Capacity300 lbs.
ColorGray
ExitSide Step
FinishPowder Coat , Powder Coated
MaterialSteel
Number Of Steps5
Overall Height55"
Overall Width21"
Rung Dia.3/4"
Rung/step Spacing12"
Step Width16"
Top Step Height4 ft.
Walk-thru IncludedNo
AssemblyAssembled
Bracket AdjustabilityFixed
Components IncludedMounting Brackets
Exit DirectionSide Step
Ladder TypeFixed Ladder
Load Capacity300 lbs.
Number Of Mounting Brackets4
Number Of Rungs5
Number Of Sections1
Overall Depth7.5"
Rung Diameter4/5"
Rung Spacing12"
Rung TypeRound
SeriesF Series
StandardsCAL/OSHA COMPLIANT
Standing Height - Maximum4 ft.
Top-to-bottom Rung Height4 ft.
Weight43 lbs.

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthWalk-thru IncludedMaterialCapacityColorRung/step SpacingPrice
COTTERMAN F8WC C1 Fixed Ladder with Safety Cage, 10 ft 11 Inch, 7 ft Top Step Height, 8 Steps | CR2MXU F8WC C1131"39"YesSteel300 lbs.Gray12"€1,976.63
COTTERMAN F9WC C1 Fixed Ladder with Safety Cage, 11 ft 10 Inch, 8 ft Top Step Height, 9 Steps | CR2MXV F9WC C1142"39"YesSteel300 lbs.Gray12"€1,872.24
COTTERMAN F10WC C1 Fixed Ladder with Safety Cage, 12 ft 9 Inch, 9 ft Top Step Height, 10 Steps | CR2MXW F10WC C1153"39"YesSteel300 lbs.Gray12"€2,012.91
COTTERMAN F11WC C1 Fixed Ladder with Safety Cage, 13 ft 8 Inch, 10 ft Top Step Height, 11 Steps | CR2MXX F11WC C1164"39"YesSteel300 lbs.Gray12"€2,126.35
COTTERMAN F13WC C1 Fixed Ladder with Safety Cage, 15 ft 6 Inch, 12 ft Top Step Height, 13 Steps | CR2MXY F13WC C1186"39"YesSteel300 lbs.Gray12"€2,427.67
COTTERMAN F14WC C1 Fixed Ladder with Safety Cage, 16 ft 5 Inch, 13 ft Top Step Height, 14 Steps | CR2MXZ F14WC C1197"39"YesSteel300 lbs.Gray12"€2,877.80
COTTERMAN F16WC C1 Fixed Ladder with Safety Cage, 18 ft 3 Inch, 15 ft Top Step Height, 16 Steps | CR2MYA F16WC C1219"39"YesSteel300 lbs.Gray12"€3,466.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN F5S C1 Fixed Ladder, 4 ft 7 Inch, 4 ft Top Step Height, 5 Steps, 21 Inch Overall Width, Side Step
€473.79 /unit