Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON PSC63S63060M Taper Shank Tool Holder, Taper, Psc63 Taper Size, 60.00 mm Projection | CR3AFK

ERICKSON PSC63S63060M Taper Shank Tool Holder, 60.00 mm Projection

Item: CR3AFK Model: PSC63S63060MCross Ref: 314HJ0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€890.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Tool Holder
Adapter TypeTaper
Coolant FedCoolant Through
Nose Dia.63 mm
Overall Length98 mm
Projection60 mm
Shank Length38 mm
Taper SizePSC63
Product TypeTaper Shank Tool Holder
StandardsISO 26623

Shipping Info:

Ship weight (kg) 1.3293
Ship height (cm)2.54
Ship length (cm)9.8
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelProjectionNose Dia.Taper SizeShank LengthAdapter TypeCoolant FedDrawbar Thread SizePrice
ERICKSON BT40MT1050M Taper Shank Tool Holder, Taper, Bt40 Taper Size, #1 Inside Taper Size, 50.00 mm Projection | CP4RXE BT40MT1050M--------
RFQ
ERICKSON BT40MT3070M Taper Shank Tool Holder, Taper, Bt40 Taper Size, #3 Inside Taper Size, 70.00 mm Projection | CP4RXG BT40MT3070M--------
RFQ
ERICKSON BT50MT5105M Taper Shank Tool Holder, Taper, Bt50 Taper Size, #5 Inside Taper Size | CP4RXJ BT50MT5105M--------
RFQ
ERICKSON CV40MT1175 Taper Shank Tool Holder, Taper, Cv40 Taper Size, #1 Inside Taper Size, 44.45 mm Projection | CP4RXK CV40MT1175--------
RFQ
ERICKSON CV50MT4338 Taper Shank Tool Holder, Taper, Cv50 Taper Size, #4 Inside Taper Size, 85.85 mm Projection | CP4RXT CV50MT4338--------
RFQ
ERICKSON CV50MT5375 Taper Shank Tool Holder, Taper, Cv50 Taper Size, #5 Inside Taper Size, 95.25 mm Projection | CP4RXU CV50MT5375--------
RFQ
ERICKSON DV40MT1050M Taper Shank Tool Holder, Taper, Dv40 Taper Size, #1 Inside Taper Size, 50.00 mm Projection | CP4RXV DV40MT1050M--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON PSC63S63060M Taper Shank Tool Holder, 60.00 mm Projection
€890.51 /unit