COTTERMAN 3DWP3660RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGM 20Z308

COTTERMAN 3DWP3660RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height

Item: AB6CGM Model: 3DWP3660RA3B4CC1P6Cross Ref: 20Z308
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,379.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Work Platform
Base Length87"
Base Width40"
Climbing Angle59°
Load Capacity800 lbs.
MaterialSteel
Number Of Guard Rails6
Overall Height66"
Platform Length60"
TreadSerrated
AssemblyPartially Assembled
ColorGray
Components IncludedRubber Foot Pads
FoldingNot Foldable
Handrail Height3 ft.
HandrailsIncludes Handrails
Height AdjustabilityFixed Height
Includes HandrailsHandrails Included
Locking MechanismManual Lock
MobilityRolling
Number Of Access Sides2
Number Of Handrails2
Number Of Legs4
Number Of Steps3
Overall Height - Maximum5.5 ft.
Platform Depth60"
Platform Height - Maximum2.5 ft.
Platform Width36"
SeriesWP Series
StandardsANSI, OSHA COMPLIANT
Step Depth7"
Step Width36"
Tread TypeSerrated
Use LocationIndoor
Weight267 lbs.

Shipping Info:

Ship weight (kg) 120.15
Ship height (cm)76.2
Ship length (cm)220.98
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelPlatform LengthBase LengthBase WidthMaterialLoad CapacityAssembled/unassembledNumber Of Guard RailsTreadPrice
COTTERMAN 3DWP2448RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGG 20Z303 3DWP2448RA3B4CC1P648"75"28"Steel800 lbs.-6Serrated€1,345.80
RFQ
COTTERMAN 3DWP2460RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGH 20Z304 3DWP2460RA3B4CC1P660"87"28"Steel800 lbs.-6Serrated€1,448.02
RFQ
COTTERMAN 3DWP2472RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGJ 20Z305 3DWP2472RA3B4CC1P672"99"28"Steel800 lbs.-6Serrated€1,482.34
RFQ
COTTERMAN 3DWP2484RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGK 20Z306 3DWP2484RA3B4CC1P684"111"28"Steel800 lbs.-6Serrated€1,710.84
COTTERMAN 3DWP3648RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGL 20Z307 3DWP3648RA3B4CC1P648"75"40"Steel800 lbs.-6Serrated€1,646.45
RFQ
COTTERMAN 3DWP3672RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGN 20Z309 3DWP3672RA3B4CC1P672"99"40"Steel800 lbs.-6Serrated€1,913.21
RFQ
COTTERMAN 3DWP3684RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGP 20Z310 3DWP3684RA3B4CC1P684"111"40"Steel800 lbs.-6Serrated€2,134.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 3DWP3660RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height
€2,379.60 /unit