COTTERMAN 3DWP2484RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGK 20Z306

COTTERMAN 3DWP2484RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height

Item: AB6CGK Model: 3DWP2484RA3B4CC1P6Cross Ref: 20Z306
In Stock

Get it by Tuesday, Jun 17

€2,211.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Work Platform
Base Length111"
Base Width28"
Climbing Angle59°
Load Capacity800 lbs.
MaterialSteel
Number Of Guard Rails6
Overall Height66"
Platform Length84"
TreadSerrated

Shipping Info:

Ship weight (kg) 114.3
Ship height (cm)76.2
Ship length (cm)2.54
Ship width (cm)71.12
HS code7326908560
Country of OriginUS

Product Variants

ProductModelPlatform LengthBase LengthBase WidthMaterialLoad CapacityAssembled/unassembledNumber Of Guard RailsTreadPrice
COTTERMAN 3DWP2448RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGG 20Z303 3DWP2448RA3B4CC1P648"75"28"Steel800 lbs.-6Serrated€1,345.80
RFQ
COTTERMAN 3DWP2460RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGH 20Z304 3DWP2460RA3B4CC1P660"87"28"Steel800 lbs.-6Serrated€1,448.02
RFQ
COTTERMAN 3DWP2472RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGJ 20Z305 3DWP2472RA3B4CC1P672"99"28"Steel800 lbs.-6Serrated€1,482.34
RFQ
COTTERMAN 3DWP3648RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGL 20Z307 3DWP3648RA3B4CC1P648"75"40"Steel800 lbs.-6Serrated€1,646.45
RFQ
COTTERMAN 3DWP3660RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGM 20Z308 3DWP3660RA3B4CC1P660"87"40"Steel800 lbs.-6Serrated€1,805.64
RFQ
COTTERMAN 3DWP3672RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGN 20Z309 3DWP3672RA3B4CC1P672"99"40"Steel800 lbs.-6Serrated€1,913.21
RFQ
COTTERMAN 3DWP3684RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height | AB6CGP 20Z310 3DWP3684RA3B4CC1P684"111"40"Steel800 lbs.-6Serrated€2,134.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 3DWP2484RA3B4CC1P6 Work Platform Dual Access Steel 30 Inch Height
€2,211.52 /unit