Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL PLR03830-200 Air Hose, 3/8 Inch Hose Inside Dia, Red, 300 PSI | CR2FQH

CONTINENTAL PLR03830-200 Air Hose, 3/8 Inch Hose Inside Dia, Red, 300 PSI

Item: CR2FQH Model: PLR03830-200Cross Ref: 50JC46
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure1200 psi
ColorRed
ConfigurationBulk Hose
Cover MaterialPVC
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Inside Dia.3/8"
Length200 ft.
Max. Working Pressure @ 71 Deg. F300 psi
Outside Dia.5/8"
Safety Factor4:1
Temp. Range-10°F to +158°F
Tube MaterialPVC
Hose ColorRed
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose Inside Dia.3/8"
Hose Length200 ft.
Hose Outside Dia.5/8"
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F300 psi

Shipping Info:

Ship weight (kg) 8.8875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.ConfigurationSafety FactorHose Reinforcement MaterialPrice
CONTINENTAL HZB10020-100-G Air Hose, 1 Inch Hose Inside Dia, Black, 200 PSI | CR2EAF HZB10020-100-G-40°F to +210°FEPDMBlackEPDM1"Bulk Hose4:1Fiber€699.72
CONTINENTAL PLB10025-100 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAK PLB10025-100-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€495.36
CONTINENTAL PLB10025-300 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAL PLB10025-300-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,305.94
CONTINENTAL PLB10025-25 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAM PLB10025-25-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€141.76
CONTINENTAL PLB10025-50 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAN PLB10025-50-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€263.28
CONTINENTAL PLB10025-200 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAP PLB10025-200-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,014.40
CONTINENTAL PLG10025-50 Air Hose, 1 Inch Hose Inside Dia, Gray, 250 PSI | CR2EBA PLG10025-50-10°F to +158°FPVCGrayPVC1"Bulk Hose4:1Fiber€205.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL PLR03830-200 Air Hose, 3/8 Inch Hose Inside Dia, Red, 300 PSI
€310.14 /unit