Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4047.B40.160.Z18.08 Indexable Mill Cutter F4047b40160z1808 | AD6CYP 44W205

WALTER TOOLS F4047.B40.160.Z18.08 Indexable Mill Cutter F4047b40160z1808

Item: AD6CYP Model: F4047.B40.160.Z18.08Cross Ref: 44W205
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Bore1.063"
Bore Size1.063"
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.394"
Diameter2 12/25"
NomenclatureF4047.B40.160.Z18.08
Number Of Inserts Required6
Overall Length1.968"
Ansi CodeF4047.B40.160.Z18.08
Compatible HardwareFS1495 T20IP Clamping Srcew
Coolant FedCoolant Through
Cutting ApplicationFace Milling (Finishing), Face Milling (Roughing)
Depth Of Cut8 mm
Features8 Cutting Edges Per Indexable Insert
Hub Outside Dia.130 mm
Insert Cutting Edge Length8 mm
Insert Holding TypeScrew
Iso NumberF4047.B40.160.Z18.08
Max. Cutting Dia.164.29 mm
Max. Speed9400 RPM
Number Of Coolant Holes2
Side Cutting Edge Angle
StandardsISO 6462-C

Shipping Info:

Ship weight (kg) 1.089
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterBoreBore SizeCutting DirectionPrice
WALTER F4047.B27.063.Z06.08 Indexable Mill Cutter F4047b27063z0608 | AD6CYM 44W203 F4047.B27.063.Z06.081.968"9F4047.B27.063.Z06.080.315"3.15"1.063"1.063"Right€1,040.69
WALTER F4047.B27.080.Z09.08 Indexable Mill Cutter F4047b27080z0908 | AD6CYN 44W204 F4047.B27.080.Z09.082 12/25"18F4047.B27.080.Z09.080.315"6.299"1.575"1.575"Right€1,313.38
WALTER F4047.B32.100.Z11.08 Indexable Mill Cutter F4047b32100z1108 | AD6CZT 44W237 F4047.B32.100.Z11.082 12/25"14F4047.B32.100.Z11.080.315"4.921"1.575"1.575"Right€1,533.50
WALTER F4047.B40.125.Z14.08 Indexable Mill Cutter F4047b40125z1408 | AD6CZU 44W238 F4047.B40.125.Z14.082 12/25"22F4047.B40.125.Z14.080.315"7.874"2.362"2.362"Right€1,798.90
WALTER F4047.B22.063.Z06.08 Indexable Mill Cutter F4047b22063z0608 | AD6DAB 44W247 F4047.B22.063.Z06.081.574"6F4047.B22.063.Z06.080.394"2 12/25"0.866"0.866"Right€1,040.69
WALTER F4047.B22.050.Z04.08 Indexable Mill Cutter F4047b22050z0408 | AD6DBR 44W287 F4047.B22.050.Z04.081.968"7F4047.B22.050.Z04.080.315"3.15"1.063"1.063"Right€842.95
WALTER F4047.B27.080.Z07.08 Indexable Mill Cutter F4047b27080z0708 | AD6DBT 44W288 F4047.B27.080.Z07.081.968"8F4047.B27.080.Z07.080.315"3.937"1.26"1.26"Right€1,328.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4047.B40.160.Z18.08 Indexable Mill Cutter F4047b40160z1808