CONTINENTAL HZB10020-100-G Air Hose, 1 Inch Hose Inside Dia, Black, 200 PSI | CR2EAF

CONTINENTAL HZB10020-100-G Air Hose, 1 Inch Hose Inside Dia, Black, 200 PSI

Item: CR2EAF Model: HZB10020-100-GCross Ref: 55CK08
In Stock

Get it by Tuesday, Jun 10

€747.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure800 psi
ColorBlack
Compatible ChemicalsDeionized Water, Fresh Water
ConfigurationBulk Hose
Cover MaterialEPDM
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Inside Dia.1"
Length100 ft.
Max. Working Pressure @ 71 Deg. F200 psi
Outside Dia.1.438"
Safety Factor4:1
Temp. Range-40°F to +210°F
Tube MaterialEPDM
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialEPDM
Hose Inside Dia.1"
Hose Length100 ft.
Hose Outside Dia.1.4375"
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F200 psi

Shipping Info:

Ship weight (kg) 26.685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.ConfigurationSafety FactorHose Reinforcement MaterialPrice
CONTINENTAL PLB10025-100 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAK PLB10025-100-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€495.36
CONTINENTAL PLB10025-300 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAL PLB10025-300-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,305.94
CONTINENTAL PLB10025-25 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAM PLB10025-25-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€141.76
CONTINENTAL PLB10025-50 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAN PLB10025-50-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€263.28
CONTINENTAL PLB10025-200 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAP PLB10025-200-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,014.40
CONTINENTAL PLG10025-50 Air Hose, 1 Inch Hose Inside Dia, Gray, 250 PSI | CR2EBA PLG10025-50-10°F to +158°FPVCGrayPVC1"Bulk Hose4:1Fiber€205.45
CONTINENTAL PLG10025-100 Air Hose, 1 Inch Hose Inside Dia, Gray, 250 PSI | CR2EBB PLG10025-100-10°F to +158°FPVCGrayPVC1"Bulk Hose4:1Fiber€554.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL HZB10020-100-G Air Hose, 1 Inch Hose Inside Dia, Black, 200 PSI
€747.38 /unit