Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONDOR 23Z350 Vented Bump Cap Ppe Pinlock White | AB7RKE

CONDOR 23Z350 Vented Bump Cap Ppe Pinlock White

Item: AB7RKE Model: 23Z350
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVented Bump Cap
ColorWhite
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleBaseball
Head Protection VentingYes
Includes Led LightsNo
Overall StyleFront Brim
Products By IndustryFood Processing
Shell MaterialPolyethylene
StylePerforated Sides
SuspensionPinlock
Suspension Adjustment TypePinlock
Accessory Mounting OptionsNone
Accessory SlotsNo
Head Protection ColorWhite

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)13.97
Ship length (cm)26.67
Ship width (cm)19.05
HS code6506106075
Country of OriginTW

Product Variants

ProductModelHead Protection StyleOverall StyleHead Protection VentingSuspension Adjustment TypeHead Protection MaterialIncludes Led LightsHead Protection GraphicsAge GroupPrice
CONDOR 23Z348 Vented Bump Cap Ppe Pinlock Blue | AB7RKC 23Z348BaseballFront BrimYesPinlockPolyethyleneNoNo Graphics-€6.09
CONDOR 23Z349 Vented Bump Cap Ppe Pinlock Yellow | AB7RKD 23Z349BaseballFront BrimYesPinlockPolyethyleneNoNo Graphics-€6.09
CONDOR 23Z351 Vented Bump Cap Ppe Pinlock Red | AB7RKF 23Z351BaseballFront BrimYesPinlockPolyethyleneNoNo Graphics-€6.09
CONDOR 23Z352 Vented Bump Cap Ppe Pinlock Orange | AB7RKG 23Z352BaseballFront BrimYesPinlockPolyethyleneNoNo Graphics-€6.09
CONDOR 23Z353 Vented Bump Cap Ppe Pinlock Green | AB7RKH 23Z353BaseballFront BrimYesPinlockPolyethyleneNoNo Graphics-€6.09
CONDOR 23Z354 Vented Bump Cap Baseball Style Khaki | AB7RKJ 23Z354Long Brim BaseballBaseball StyleYes--NoNo GraphicsAdult€43.34
CONDOR 23Z355 Vented Bump Cap Baseball Style Black | AB7RKK 23Z355Long Brim BaseballBaseball StyleYes--NoNo Graphics-€43.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 23Z350 Vented Bump Cap Ppe Pinlock White
€7.62 /unit