STANLEY 15-252K Flush Cut Saw Reversible 9 Inch Blade 13tpi | AC9CYK 3FRA3

STANLEY 15-252K Flush Cut Saw Reversible 9 Inch Blade 13tpi

Item: AC9CYK Model: 15-252KCross Ref: 3FRA3
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Cut Saw
Blade Length10"
FunctionAbove Surface Cutting
Handle DesignErgonomic Cushion Grip
Length15"
Teeth Per Inch13
Tether CapableNot Tether Capable
TypeReversible
Blade MaterialSteel
Cutting Edge TypeSerrated
FeaturesDesigned For Precise Cutting Including Dovetails, Extra-Wide Blade, Reversible Handle Provides Access In Close Quarters, Small Joints And Cutoff, Spring-Loaded Pin Allows Blade To Reverse Quickly For Left Or Right Cutting
Hand Saw ApplicationPlastic, Wood
Hand Saw Product TypeFlush-Cut Carpenter Saws
Handle ColorBlack
Handle MaterialRubber
Handle StyleErgonomic
Material ApplicationWood
Non-sparkingNo
Overall Length15"

Shipping Info:

Ship weight (kg) 0.32
Ship height (cm)6.35
Ship length (cm)38.1
Ship width (cm)41.91
HS code8202100000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 15-252K Flush Cut Saw Reversible 9 Inch Blade 13tpi