Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TELEMECANIQUE SENSORS XUX0ARCTT16T Emitter 4.26 - 131 Feet Relay No/nc | AG7BJB 4AJ48

TELEMECANIQUE SENSORS XUX0ARCTT16T Emitter 4.26 - 131 Feet Relay No/nc

Item: AG7BJB Model: XUX0ARCTT16TCross Ref: 4AJ48
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€152.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Circuit TypeTransmitter
Depth87 mm
Electrical ConnectionScrew Terminal
Height127 mm
Length5"
Light SourceInfrared LED
Max. Delay First Up200 ms , 25 ms , Test By Emission Breaking , Thru Beam , Without Sensitivity Adjustment
Max. Load Amps3000 mA
Max. Sensing Distance60m
Operating Frequency25 Hz
Operating ModeSelectable Light On/Dark On
Power Requirement24-240V AC/DC
Response Time25 ms
Sensing MethodThrough Beam Transmitter
ShapeRectangular
Width30 mm
Ac Supply Voltage Rating24-240V AC
Body MaterialPBT
Dc Supply Voltage Rating24-240V DC
Display Qty1
Electrical Installation TypeDirect Connector
Emitted Sensor LightInfrared
FeaturesBackground Suppression, Overload Protection, Polarized Retro Reflective, Retro Reflective
Includes Indicator LightsIndicator Lights Included
Ip RatingIP65, IP67
Load Current - Maximum500 mA
Number Of Pins3
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-13°F
Output CircuitN/A for Transmitters
Overall Depth77 mm
Overall Height92 mm
Overall Width31 mm
Sensing Distance - Maximum40m
Sensing Distance - Minimum0 m
Sensor Body StyleRectangular
Sensor Face OrientationRight Angle
Sensor Switching ModeSelectable Light On/Dark On
SeriesXU Series
StandardsCE, CSA, IEC 60529, ROHS, UL LISTED
Supply Voltage24-240V AC/24-240V DC
Supply Voltage TypeAC, DC
Switching Frequency20 Hz
Through Beam Sensor ComponentPhotoelectric Sensor Transmitter

Shipping Info:

Ship weight (kg) 0.1825
Ship height (cm)4
Ship length (cm)13
Ship width (cm)9.5
HS code8541408000
Country of OriginFR

Product Variants

ProductModelDepthOperating FrequencyOperating ModeSensing MethodMax. Sensing DistanceBody MaterialCircuit TypeResponse TimePrice
TELEMECANIQUE SENSORS XUX0AKSAM12T Emitter 4.26 - 131 Feet Relay No/nc | AG7BHW 4AJ41 XUX0AKSAM12T3.43"250 HzLight OnThrough Beam Transmitter60mPBTTransmitter25 ms€166.12
TELEMECANIQUE SENSORS XUX0AKSAT16T Emitter 4.26 - 131 Feet Relay No/nc | AG7BJH 4AJ32 XUX0AKSAT16T3 11/25"250 HzDark On, Selectable LightThrough Beam Transmitter60mPBTTransmitter25 ms€165.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XUX0ARCTT16T Emitter 4.26 - 131 Feet Relay No/nc
€152.02 /unit