Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS CC-175-175-KW Coupling Rigid Steel | AF8YQE 29NK75

CLIMAX METAL PRODUCTS CC-175-175-KW Coupling Rigid Steel

Item: AF8YQE Model: CC-175-175-KWCross Ref: 29NK75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Clearance Dia.3"
Keyway Width3/8"
MaterialSteel
Max. Rpm4000 RPM
Max. Torque8310 lbs.-in.
Outside Dia.3"
Overall Length3"
TypeTwo Piece Clamp, With Keyway
Bore Diameter 11 3/4"
Bore TypeRound Keyed
Clearance Diameter3"
Coupling MaterialCarbon Steel
Coupling Outside Diameter3"
FeaturesRecessed Screws
Keyway Depth 13/16"
Keyway Depth 23/16"
Keyway Width 13/8"
Keyway Width 23/8"
Maximum Bore Diameter1 3/4"
Maximum Speed4000 RPM
Rated Torque8310 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 2.5335
Ship height (cm)11.43
Ship length (cm)7.62
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueMax. RpmBore Dia.Price
CLIMAX METAL PRODUCTS CC-075-075 Coupling Rigid Steel | AF8YPU 29NK65 CC-075-0751 3/4"1 3/4"1850 lbs.-in.4000 RPM3/4" x 3/4"€61.38
CLIMAX METAL PRODUCTS CC-100-100 Coupling Rigid Steel | AF8YPV 29NK66 CC-100-1002"3"2470 lbs.-in.4000 RPM-€72.14
CLIMAX METAL PRODUCTS CC-125-125 Coupling Rigid Steel | AF8YPW 29NK67 CC-125-1252 1/4"2 1/4"3080 lbs.-in.4000 RPM-€93.72
CLIMAX METAL PRODUCTS CC-150-150 Coupling Rigid Steel | AF8YPX 29NK68 CC-150-1502 1/2"2 1/2"3700 lbs.-in.4000 RPM-€115.16
CLIMAX METAL PRODUCTS CC-175-175 Coupling Rigid Steel | AF8YPY 29NK69 CC-175-1753"3"8310 lbs.-in.4000 RPM-€208.79
CLIMAX METAL PRODUCTS CC-200-200 Coupling Rigid Steel | AF8YPZ 29NK70 CC-200-2003 1/4"3 1/4"9500 lbs.-in.4000 RPM-€236.94
CLIMAX METAL PRODUCTS CC-075-075-KW Coupling Rigid Steel | AF8YQA 29NK71 CC-075-075-KW1 3/4"1 3/4"1850 lbs.-in.4000 RPM3/4" x 3/4"€71.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS CC-175-175-KW Coupling Rigid Steel
€260.35 /unit