Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS CC-100-100 Coupling Rigid Steel | AF8YPV 29NK66

CLIMAX METAL PRODUCTS CC-100-100 Coupling Rigid Steel

Item: AF8YPV Model: CC-100-100Cross Ref: 29NK66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Clearance Dia.2"
MaterialSteel
Max. Rpm4000 RPM
Max. Torque2470 lbs.-in.
Outside Dia.1 3/4"
Overall Length3"
TypeOne Piece Clamp, Without Keyway
Bore Diameter 11"
Bore Diameter 21"
Bore TypeRound
Clearance Diameter2"
Coupling MaterialCarbon Steel
Coupling Outside Diameter2"
FeaturesRecessed Screws
Maximum Bore Diameter1"
Maximum Speed3500 RPM
Rated Torque2470 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)5.08
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueMax. RpmBore Dia.Price
CLIMAX METAL PRODUCTS CC-075-075 Coupling Rigid Steel | AF8YPU 29NK65 CC-075-0751 3/4"1 3/4"1850 lbs.-in.4000 RPM3/4" x 3/4"€61.38
CLIMAX METAL PRODUCTS CC-125-125 Coupling Rigid Steel | AF8YPW 29NK67 CC-125-1252 1/4"2 1/4"3080 lbs.-in.4000 RPM-€93.72
CLIMAX METAL PRODUCTS CC-150-150 Coupling Rigid Steel | AF8YPX 29NK68 CC-150-1502 1/2"2 1/2"3700 lbs.-in.4000 RPM-€115.16
CLIMAX METAL PRODUCTS CC-175-175 Coupling Rigid Steel | AF8YPY 29NK69 CC-175-1753"3"8310 lbs.-in.4000 RPM-€208.79
CLIMAX METAL PRODUCTS CC-200-200 Coupling Rigid Steel | AF8YPZ 29NK70 CC-200-2003 1/4"3 1/4"9500 lbs.-in.4000 RPM-€236.94
CLIMAX METAL PRODUCTS CC-075-075-KW Coupling Rigid Steel | AF8YQA 29NK71 CC-075-075-KW1 3/4"1 3/4"1850 lbs.-in.4000 RPM3/4" x 3/4"€71.83
CLIMAX METAL PRODUCTS CC-100-100-KW Coupling Rigid Steel | AF8YQB 29NK72 CC-100-100-KW2"2"2470 lbs.-in.4000 RPM-€87.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS CC-100-100 Coupling Rigid Steel
€77.88 /unit