Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS CC-075-075-KW Coupling Rigid Steel | AF8YQA 29NK71

CLIMAX METAL PRODUCTS CC-075-075-KW Coupling Rigid Steel

Item: AF8YQA Model: CC-075-075-KWCross Ref: 29NK71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.3/4" x 3/4"
Clearance Dia.1 3/4"
Keyway Width0.188"
MaterialSteel
Max. Rpm4000 RPM
Max. Torque1850 lbs.-in.
Outside Dia.1 3/4"
Overall Length1 3/4"
TypeTwo Piece Clamp, With Keyway
Bore Diameter 13/4"
Bore TypeRound Keyed
Clearance Diameter1.75"
Coupling MaterialCarbon Steel
Coupling Outside Diameter1 3/4"
FeaturesRecessed Screws
Keyway Depth 13/32"
Keyway Depth 23/32"
Keyway Width 13/16"
Keyway Width 23/16"
Maximum Bore Diameter3/4"
Maximum Speed4000 RPM
Rated Torque1850 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)6.68
Ship length (cm)4.45
Ship width (cm)4.45
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueMax. RpmBore Dia.Price
CLIMAX METAL PRODUCTS CC-075-075 Coupling Rigid Steel | AF8YPU 29NK65 CC-075-0751 3/4"1 3/4"1850 lbs.-in.4000 RPM3/4" x 3/4"€61.38
CLIMAX METAL PRODUCTS CC-100-100 Coupling Rigid Steel | AF8YPV 29NK66 CC-100-1002"3"2470 lbs.-in.4000 RPM-€72.14
CLIMAX METAL PRODUCTS CC-125-125 Coupling Rigid Steel | AF8YPW 29NK67 CC-125-1252 1/4"2 1/4"3080 lbs.-in.4000 RPM-€93.72
CLIMAX METAL PRODUCTS CC-150-150 Coupling Rigid Steel | AF8YPX 29NK68 CC-150-1502 1/2"2 1/2"3700 lbs.-in.4000 RPM-€115.16
CLIMAX METAL PRODUCTS CC-175-175 Coupling Rigid Steel | AF8YPY 29NK69 CC-175-1753"3"8310 lbs.-in.4000 RPM-€208.79
CLIMAX METAL PRODUCTS CC-200-200 Coupling Rigid Steel | AF8YPZ 29NK70 CC-200-2003 1/4"3 1/4"9500 lbs.-in.4000 RPM-€236.94
CLIMAX METAL PRODUCTS CC-100-100-KW Coupling Rigid Steel | AF8YQB 29NK72 CC-100-100-KW2"2"2470 lbs.-in.4000 RPM-€87.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS CC-075-075-KW Coupling Rigid Steel
€71.83 /unit