Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C98141 Spiral Flute Tap, M8X1.25 Thread Size, 35 mm Thread Length, 90 mm Length, Right Hand | CQ9RDJ

CLEVELAND C98141 0 Spiral Flute Tap, M8X1.25 Thread Size, 35 mm Thread Length, 90 mm Length, Right Hand

Item: CQ9RDJ Model: C98141Cross Ref: 45ET59 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size7.1 mm
65% Thread Drill SizeI
75% Thread Drill SizeH
Drill Bit Size6.7 mm
Extended NeckYes
FeaturesSemi-Bottoming Tap Chamfer
FinishBlack Oxide
Fits ClassClass 6H
Helix Angle38°
Number Of Flutes3
Overall Length90 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Shank Dia.8.08 mm
Shank Length55 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size6.05 mm
System Of MeasurementMetric
Tap ChamferSemi Bottoming
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length35 mm
Thread Limit6H
Thread Pitch1.25 mm
Thread SizeM8 x 1.25
Thread StandardMetric Coarse
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeH, M, N, P
Secondary Material Application Iso CodeK, M, P
Shank Type - MachiningStraight
StandardsDIN/ASME
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread SizeM8 x 1.25
Thread Limit / Class Of Fit6H

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)9.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardPrice
CLEVELAND C98110 Spiral Flute Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTE C98110#10-241"2 3/4"2B3#250.188"Coarse€39.91
CLEVELAND C98111 Spiral Flute Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length | CQ9QTM C98111#10-321"2 3/4"2B3#210.188"Fine€39.91
CLEVELAND C98112 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTV C98112#12-241 1/16"3 1/8"2B34.45 mm0.219"Coarse€33.92
CLEVELAND C89212 Spiral Flute Tap, #12-24 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QTW C89212#12-241 1/16"3 1/8"2B34.45 mm0.219"Coarse€50.47
CLEVELAND C89213 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QUA C89213#12-281 1/16"3 1/8"2B34.6 mm0.219"Fine€50.47
CLEVELAND C98113 Spiral Flute Tap, #12-28 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CQ9QUB C98113#12-281 1/16"3 1/8"2B34.6 mm0.219"Fine€39.91
CLEVELAND C89201 Spiral Flute Tap, #2-56 Thread Size, 1/2 Inch Thread Length, 1 3/4 Inch Length | CQ9QUC C89201#2-561/2"1 3/4"2B31.73 mm0.141"Coarse€80.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C98141 0 Spiral Flute Tap, M8X1.25 Thread Size, 35 mm Thread Length, 90 mm Length, Right Hand
€89.40 /unit