Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C80424 Square End Mill, Center Cutting, 5 Flutes, 7/32 Inch Milling Dia, 3/8 Inch Length Of Cut | CQ9WXR

CLEVELAND C80424 0 Square End Mill, Center Cutting, 5 Flutes, 7/32 Inch Milling Dia, 3/8 Inch Length Of Cut

Item: CQ9WXR Model: C80424Cross Ref: 33GF91 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3/8"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle47°
List NumberCEM-EMS-5-TA
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.0.219"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes5
Overall Length2"
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.1/4"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch , Imperial
Length Of Cut3/8"
Material GradeHigh Performance
Measurement SystemFractional Inch
Milling Diameter7/32"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthGradeDimension TypePrice
CLEVELAND C81078 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9UUD C810781"21"TiAlNCEM-SE-2-TA4"General PurposeFractional Inch€326.93
CLEVELAND C81083 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut | CQ9UUM C810831"21"TiAlNCEM-SE-2-TA6"General PurposeFractional Inch€572.80
CLEVELAND C81058 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9UVL C810581/2"21/2"TiAlNCEM-SE-2-TA6"General PurposeFractional Inch€137.42
CLEVELAND C81053 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9UVP C810531/2"21/2"TiAlNCEM-SE-2-TA3"General PurposeFractional Inch€84.21
CLEVELAND C80655 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9UVR C806551/2"21/2"TiAlNCEM-SEST-2-TA3"General PurposeFractional Inch€70.98
CLEVELAND C81057 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut | CQ9UVW C810571/2"21/2"TiAlNCEM-SE-2-TA4"General PurposeFractional Inch€108.53
CLEVELAND C81059 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Length Of Cut | CQ9UVZ C810591/2"21/2"TiAlNCEM-SE-2-TA6"General PurposeFractional Inch€166.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C80424 0 Square End Mill, Center Cutting, 5 Flutes, 7/32 Inch Milling Dia, 3/8 Inch Length Of Cut
€50.28 /unit