CLEVELAND C24173  | CX7KZL

CLEVELAND C24173 HSS NC Spotting and Centering Drill Set, 1/4 inch to 1 inch Drill Bit Size

Item: CX7KZL Model: C24173Cross Ref: 807PH3
In Stock

Get it by Tuesday, Jun 17

€359.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cutting Direction - MachiningRight Hand
Decimal Equivalent0.25, 0.375, 0.5, 0.625, 0.75, 1
Drill Bit Point Angle90°
Drill Bit Size1/4" to 1"
Finish - MachiningBright (Uncoated)
Flute Length1", 1.125", 1.5", 1.625", 1.75"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length2.5", 3.125", 3.75", 4.25", 5", 6"
Primary Material ApplicationAlloy Steel, Aluminum, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron, Non Ferrous Materials
Secondary Material ApplicationAustenitic Stainless Steel
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 3.5474
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C24173 HSS NC Spotting and Centering Drill Set, 1/4 inch to 1 inch Drill Bit Size
€359.23 /unit