Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 30231008000 Pipe Hacksaw Extension Chain 45 Inch Length | AA2EGF 10F001

FEIN POWER TOOLS 30231008000 Pipe Hacksaw Extension Chain 45 Inch Length

Item: AA2EGF Model: 30231008000Cross Ref: 10F001
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€391.06
5% off
€371.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Hacksaw Extension Chain
Accessory Type Pipe Hacksaw Extension Chain
Application For Clamping Up To 24 In Pipe
Body Material Steel
For Use With Sts 325R Pneumatic Hacksaw
Number Of Pieces 1
Width 1"

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)20.32
HS code7315110060
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 30231008000 Pipe Hacksaw Extension Chain 45 Inch Length
€391.06 /unit