CLEVELAND C16866  | CX7JNR

CLEVELAND C16866 Taper Length Drill Bit, #34 Drill Bit Size, 2 3/4 Inch Flute Length, 7/64 Inch Shank Dia

Item: CX7JNR Model: C16866Cross Ref: 439U38
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.023"
Finish - MachiningTiN
Flute Length2 3/4"
Flute TypeParabolic
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 3/4"
Measurement SystemWire
Overall Length5 1/8"
Shank Dia.7/64"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsASME B94.11M-1993

Shipping Info:

Ship length (cm)13.02
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C16866 Taper Length Drill Bit, #34 Drill Bit Size, 2 3/4 Inch Flute Length, 7/64 Inch Shank Dia