Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 52NZ49 Grease Fitting, 1/4 28 Fitting Thread Size, 45 Deg Fitting Head Angle, SAE-LT, Steel | CU9XTZ

WESTWARD 52NZ49 Grease Fitting, 1/4 28 Fitting Thread Size, 45 Deg Fitting Head Angle, SAE-LT, Steel

Item: CU9XTZ Model: 52NZ49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Fitting
FinishZinc Plated
Fitting StyleStandard
Fitting Thread TypeSAE LT
Head Angle45°
MaterialSteel
Max. Pressure6000 psi
Meets/exceedsSAE J534
Overall Length0.828"
Thread Size1/4"-28
Thread TypeSAE LT

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMaterialFinishOverall LengthFitting StyleThread SizeHead AngleThread TypeStylePkg. Qty.Price
WESTWARD 5NUF4 Grease Fitting Straight Hex Pk5 | AE4XRA 5NUF4SteelZinc Plated0.656"-----5€12.42
WESTWARD 5NUF5 Grease Fitting Hex 1/8-27 Pk5 | AE4XRB 5NUF5SteelZinc Plated7/8"-----5€10.43
WESTWARD 5NUF7 Grease Fitting 45 Degree Square Pk5 | AE4XRD 5NUF7SteelZinc Plated1"-----5€18.83
WESTWARD 5NUF8 Grease Fitting 45 Degree Round Pk5 | AE4XRE 5NUF8SteelZinc Plated0.812"-----5€17.39
WESTWARD 5NUF9 Grease Fitting 90 Degree Square Pk5 | AE4XRF 5NUF9SteelZinc Plated0.812"-----5€15.27
WESTWARD 5NUG0 Grease Fitting 90 Degree Square 1/8-27 Pk5 | AE4XRG 5NUG0SteelZinc Plated1"-----5€16.70
WESTWARD 52NZ31 Drive Grease Fitting, 1/4 Inch Straight Head Angle, 10 Pk | CD2FJN 52NZ31 52NZ31SteelZinc Plated0.547"-1/4"Straight-Drive10€3.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52NZ49 Grease Fitting, 1/4 28 Fitting Thread Size, 45 Deg Fitting Head Angle, SAE-LT, Steel
€6.29 /pack