Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 110753 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JYE 20RY38

BRADY 110753 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10

Item: AG9JYE Model: 110753Cross Ref: 20RY38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLean Label
Abrasion ResistantYes
AdhesiveYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-slip SurfaceNo
Background ColorWhite
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
HeaderWarning
Header Background ColorBlack, Orange
Header Legend ColorBlack
Height3 1/2"
Includes Mounting HardwareNo
Indoor/outdoorIndoor/Outdoor
LaminatedYes
LanguageEnglish
Legend ColorBlack
Legend StyleText
MaterialPolyester
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeRectangle
Sign Header Background ColorOrange
Sign Header Text ColorBlack
Sign Legend StyleText
Sign Mounting LocationPost, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Uv ResistantNo
Width5"
Write On SurfaceNo
Ada CompliantNo
Ansi 969 CompliantNo
Material PropertiesFlexible
Printed LanguageEnglish
Sign HeaderWarning
Sign LegendIf You Don'T Schedule Time For Maintenance, Your Equipment Will Schedule It For You.
Sign MaterialPolyester
StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Thickness0.01"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)12.19
Ship width (cm)8.38
Country of OriginUS

Product Details:

    • Laminated : Yes

Product Variants

ProductModelLegend StyleHeaderLegend ColorBackground ColorMaterialHeightLanguageShapePkg. Qty.Price
BRADY 110742 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXV 20RY29 110742TextWarningBlackWhitePolyester3 1/2"EnglishRectangle1€67.69
BRADY 110743 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXW 20RY30 110743TextNo HeaderBlueWhitePolyester3 1/2"EnglishRectangle1€66.89
BRADY 110744 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXX 20RY31 110744TextLean Words Of WisdomWhiteBluePolyester3 1/2"EnglishRectangle1€69.05
BRADY 110747 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXY 20RY32 110747TextRememberBlackWhitePolyester3 1/2"EnglishRectangle1€66.03
BRADY 110748 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXZ 20RY33 110748TextLean Words Of WisdomWhiteBluePolyester3 1/2"EnglishRectangle1€67.50
BRADY 110749 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JYA 20RY34 110749TextOrigins Of Lean ThinkingBlackYellowPolyester3 1/2"EnglishRectangle1€70.40
BRADY 110750 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JYB 20RY35 110750Symbol, TextNo HeaderBlackWhitePolyester3 1/2"EnglishRectangle1€67.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 110753 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10
€49.90 /pack