Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C14403 Screw Machine Drill Bit, A Drill Bit Size, 1 5/16 Inch Flute Length | CQ9QEK

CLEVELAND C14403 2175 Screw Machine Drill Bit, A Drill Bit Size, 1 5/16 Inch Flute Length

Item: CQ9QEK Model: C14403Cross Ref: 439R17 / 2175
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.234
Depth:dia. Ratio10xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeA
Drill Diameter Tolerance0"/-0.0007"
Drill Length ClassScrew Machine Length
Finish - MachiningTiN
Flute Length1 5/16"
Flute TypeParabolic
Helix Angle40°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemLetter
Number Of Flutes2
Overall Length2 7/16"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Diameter15/64"
Shank Length1 1/8"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.59
Ship length (cm)8.51
Ship width (cm)2.59

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentCoolant FedFlute LengthFlute TypeShank Dia.Overall LengthFinishPrice
CLEVELAND C14634 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMW C14634#10.228Non Coolant Through1.312"Spiral0.234"2.438"Straw, Bronze€9.42
CLEVELAND C15091 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMX C15091#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiAlN€29.06
CLEVELAND C15291 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMZ C15291#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiCN€29.66
CLEVELAND C14362 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NNA C14362#10.228Non Coolant Through1.312"Parabolic0.234"2.438"Tin€25.82
CLEVELAND C14250 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNB C14250#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"Straw, Bronze€18.59
CLEVELAND C14371 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNC C14371#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"Tin€22.46
CLEVELAND C15300 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NND C15300#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"TiCN€23.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C14403 2175 Screw Machine Drill Bit, A Drill Bit Size, 1 5/16 Inch Flute Length