Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C14371 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNC

CLEVELAND C14371 2175 Screw Machine Drill Bit, #10 Size, 1 3/16 Inch Flute Length

Item: CQ9NNC Model: C14371Cross Ref: 439P85 / 2175
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.61 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1935
Depth X Dia. Ratio10xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#10
Drill Length ClassScrew Machine Length
Drill Point Length1/25"
FinishTin
Flute Length1.188"
Flute TypeParabolic
GradeGrade M42 , High Performance
Helix Angle40°
MaterialCobalt
Max. Drilling Depth1 3/16"
No. Of Pieces0
Number Of Flutes2
Overall Length2 1/4"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.0.188"
Shank Length1.062"
Shank TypeStraight
Sizes Included#10
Spiral DirectionRight Hand
System Of MeasurementWire
Finish - MachiningTiN
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemWire
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.59
Ship length (cm)8.79
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentCoolant FedFlute LengthFlute TypeShank Dia.Overall LengthFinishPrice
CLEVELAND C14634 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMW C14634#10.228Non Coolant Through1.312"Spiral0.234"2.438"Straw, Bronze€9.42
CLEVELAND C15091 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMX C15091#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiAlN€29.06
CLEVELAND C15291 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMZ C15291#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiCN€29.66
CLEVELAND C14362 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NNA C14362#10.228Non Coolant Through1.312"Parabolic0.234"2.438"Tin€25.82
CLEVELAND C14250 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNB C14250#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"Straw, Bronze€18.59
CLEVELAND C15300 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NND C15300#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"TiCN€23.89
CLEVELAND C14615 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNE C14615#100.1935Non Coolant Through1.188"Spiral0.188"2 1/4"Straw, Bronze€7.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C14371 2175 Screw Machine Drill Bit, #10 Size, 1 3/16 Inch Flute Length
€22.61 /unit