Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23141 Jobber Bit 5/16 Inch High Speed Steel | AB9CNB 2BR25

CLE-LINE C23141 Jobber Bit 5/16 Inch High Speed Steel

Item: AB9CNB Model: C23141Cross Ref: 2BR25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationFor Alloy, Stainless And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.312"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length3.187"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
Left/right HandRight
List Number1801
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length4 1/2"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.312"
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)11.43
Ship length (cm)0.76
Ship width (cm)0.76
HS code8207504030
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialCoolant FedPrice
CLE-LINE C18000 Jobber Bit 1/16 Inch High Speed Steel | AB6WDL 22N347 C180000.062"7/8"0.062"1 7/8"21/32"-High Speed SteelNon-Coolant Through€1.88
CLE-LINE C18001 Jobber Bit 5/64 Inch High Speed Steel | AB6WDT 22N353 C180010.078"1"0.078"2"3/4"-High Speed SteelNon-Coolant Through€2.01
CLE-LINE C18002 Jobber Bit 3/32 Inch High Speed Steel | AB6WEA 22N360 C180020.093"1 1/4"0.094"2 1/4"15/16"-High Speed SteelNon-Coolant Through€2.12
CLE-LINE C18003 Jobber Bit 7/64 Inch High Speed Steel | AB6WEH 22N367 C180030.109"1 1/2"0.109"2 5/8"--High Speed SteelNon-Coolant Through€2.20
CLE-LINE C18004 Jobber Bit 1/8 Inch High Speed Steel | AB6WEP 22N373 C180041/8"1 5/8"1/8"2 3/4"1 7/32"-High Speed SteelNon-Coolant Through€2.27
CLE-LINE C18005 Jobber Bit 9/64 Inch High Speed Steel | AB6WEU 22N377 C180050.14"1 3/4"0.141"2 7/8"--High Speed SteelNon-Coolant Through€2.55
CLE-LINE C18006 Jobber Bit 5/32 Inch High Speed Steel | AB6WFA 22N383 C180060.156"2"0.156"3 1/8"--High Speed SteelNon-Coolant Through€2.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23141 Jobber Bit 5/16 Inch High Speed Steel
€5.93 /unit