Item | Label |
Adhesive | Adhesive |
Adhesive Material | Vinyl |
Adhesive Properties | Permanent |
Application | Component And Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean And 5S Labeling, Pipe And Valve Marking, Warehouse Marking |
Core Diameter | Not Applicable |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
For Use With Mfr. Model Number | BMP71, M710 |
Includes | Roll Of 50 Feet , Roll Of 50 ft. |
Indoor/outdoor | Outdoor |
Label Color | Blue , Sky Blue |
Label Finish | Gloss |
Label Material | Vinyl |
Label Media Format | Continuous |
Label Thickness | 0.004" |
Label Width | 1" |
Material Properties | Harsh Environment, Outdoor Durable, Aggressive Adhesive |
Max. Service Temp. | 180°F |
Recommended Ribbon | M7-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant |
Roll Length | 50 ft. |
Roll Size | 1" x 50 ft. |
Service Temp. Range | -40°F to +180°F |
Compatible Grainger Part Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
Compatible Mfr Part Number | BMP71, M710 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-595 |
Maximum Service Temperature | 180°F |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BMP71, M710 |
Product Type | Label |
Service Temperature Range | -40°F to 180°F |
Standards | ASTM D 2979, ASTM D 523 |