Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C21156 Jobber Drill Set 3/8 Shank 15 Piece Hss | AB8WMU 2A738

CLE-LINE C21156 Jobber Drill Set 3/8 Shank 15 Piece Hss

Item: AB8WMU Model: C21156Cross Ref: 2A738
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit Set
ApplicationFor Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number1899
MaterialHigh Speed Steel
Max. Drilling DepthVariable
No. Of Pieces15
Number Of Pieces15
Point TypeConventional Point
Shank Dia.3/8"
Shank TypeRound
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Bit Sizes Included1/16" to 1/2" x 1/32"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)3.56
Ship length (cm)18.29
Ship width (cm)10.67
HS code8207504030
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesShank Dia.MaterialFinishGradeDimension TypeDrill PointCoolant FedPrice
CLE-LINE C21159 Jobber Drill Set 3/8 Shank 29 Piece Hss | AB8WMV 2A739 C21159293/8"High Speed SteelBlack OxideGeneral PurposeFractional Inch118°Non-Coolant Through€179.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C21156 Jobber Drill Set 3/8 Shank 15 Piece Hss
€102.81 /unit