Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17814 Tree Bur SF, Single Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ9CJM

CLE-LINE C17814 Tree Bur SF, Single Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia

Item: CQ9CJM Model: C17814Cross Ref: 50AW20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
Abrading ApplicationGeneral Purpose Use For Smooth Finish
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length1"
End TypeRadius
Head Dia.1/2"
Head Length1"
Head MaterialCarbide
Head ShapeTree
List Number1848
Material ApplicationCast Iron, Ferrous And Non Ferrous Metals, Steel
Material Category ApplicationCast Iron, Ferrous And Non Ferrous Metals, Steel
Max. Rpm50000 RPM
Overall Length7"
Primary Material ApplicationCast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Dia.1/4"
Shank MaterialHardened Steel
Trade NumberSF-5L6
Head Diameter1/2"

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
CLE-LINE C17526 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJH C17526Double CutSF-4212.7 mm3 mm-TreeRadiusCarbide€14.74
CLE-LINE C17528 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 4.76 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJJ C17528Double CutSF-5312.7 mm4.76 mm-TreeRadiusCarbide€35.87
CLE-LINE C17597 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 6.35 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJK C17597Double CutSF-5112.7 mm6.35 mm-TreeRadiusCarbide€31.05
CLE-LINE C17527 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 12.70 mm Head Dia, Length of Cut 25.40 mm | CQ8ZJL C17527Double CutSF-525.4 mm12.7 mm-TreeRadiusCarbide€53.77
CLE-LINE C17524 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 6.00 mm Head Dia, Length of Cut 15.90 mm, SF-1 | CQ8ZJM C17524Double CutSF-115.9 mm6 mm-TreeRadiusCarbide€32.70
CLE-LINE C17525 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 9.53 mm Head Dia, Length of Cut 19.10 mm, SF-3 | CQ8ZJN C17525Double CutSF-319.1 mm9.53 mm-TreeRadiusCarbide€42.18
CLE-LINE C17663 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJP C17663Single CutSF-4212.7 mm3 mm-TreeRadiusCarbide€12.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17814 Tree Bur SF, Single Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia
€89.33 /unit