Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17526 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJH

CLE-LINE C17526 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm

Item: CQ8ZJH Model: C17526Cross Ref: 50AW05
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Abrading ApplicationFaster Penetration And Stock Removal, Good Finish On Variety Of Materials
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length12.7 mm
End TypeRadius
Head Dia.3 mm
Head MaterialCarbide
Head ShapeTree
Material ApplicationAlloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Overall Length38 mm
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Shank Dia.3 mm
Shank MaterialCarbide
Trade NumberSF-42
Head Diameter3 mm
Head Length12.7 mm
Shank Diameter3 mm

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
CLE-LINE C17528 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 4.76 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJJ C17528Double CutSF-5312.7 mm4.76 mm-TreeRadiusCarbide€35.87
CLE-LINE C17597 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 6.35 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJK C17597Double CutSF-5112.7 mm6.35 mm-TreeRadiusCarbide€31.05
CLE-LINE C17527 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 12.70 mm Head Dia, Length of Cut 25.40 mm | CQ8ZJL C17527Double CutSF-525.4 mm12.7 mm-TreeRadiusCarbide€53.77
CLE-LINE C17524 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 6.00 mm Head Dia, Length of Cut 15.90 mm, SF-1 | CQ8ZJM C17524Double CutSF-115.9 mm6 mm-TreeRadiusCarbide€32.70
CLE-LINE C17525 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 9.53 mm Head Dia, Length of Cut 19.10 mm, SF-3 | CQ8ZJN C17525Double CutSF-319.1 mm9.53 mm-TreeRadiusCarbide€42.18
CLE-LINE C17663 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJP C17663Single CutSF-4212.7 mm3 mm-TreeRadiusCarbide€12.98
CLE-LINE C17596 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 6.35 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJQ C17596Single CutSF-5112.7 mm6.35 mm-TreeRadiusCarbide€30.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17526 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm