Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17663 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJP

CLE-LINE C17663 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm

Item: CQ8ZJP Model: C17663Cross Ref: 50AW06
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Abrading ApplicationGeneral Purpose Use For Smooth Finish
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length12.7 mm
End TypeRadius
Head Dia.3 mm
Head MaterialCarbide
Head ShapeTree
List Number1848
Material ApplicationCast Iron, Ferrous And Non Ferrous Metals, Steel
Material Category ApplicationCast Iron, Ferrous And Non Ferrous Metals, Steel
Overall Length38 mm
Primary Material ApplicationCast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Dia.3 mm
Shank MaterialSolid Carbide
Trade NumberSF-42
Head Diameter2.984 mm
Head Length12.7 mm
Shank Diameter3 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
CLE-LINE C17526 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJH C17526Double CutSF-4212.7 mm3 mm-TreeRadiusCarbide€14.74
CLE-LINE C17528 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 4.76 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJJ C17528Double CutSF-5312.7 mm4.76 mm-TreeRadiusCarbide€35.87
CLE-LINE C17597 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 6.35 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJK C17597Double CutSF-5112.7 mm6.35 mm-TreeRadiusCarbide€31.05
CLE-LINE C17527 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 12.70 mm Head Dia, Length of Cut 25.40 mm | CQ8ZJL C17527Double CutSF-525.4 mm12.7 mm-TreeRadiusCarbide€53.77
CLE-LINE C17524 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 6.00 mm Head Dia, Length of Cut 15.90 mm, SF-1 | CQ8ZJM C17524Double CutSF-115.9 mm6 mm-TreeRadiusCarbide€32.70
CLE-LINE C17525 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 9.53 mm Head Dia, Length of Cut 19.10 mm, SF-3 | CQ8ZJN C17525Double CutSF-319.1 mm9.53 mm-TreeRadiusCarbide€42.18
CLE-LINE C17596 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 6.35 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJQ C17596Single CutSF-5112.7 mm6.35 mm-TreeRadiusCarbide€30.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17663 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm