Flat Shipping

Flat Shipping at €24.99 + VAT

TREGASKISS LAD4A-15 Liner, 1/16 Inch x 15 ft, Brass/Steel, Acculock S | CU6WEY

TREGASKISS LAD4A-15 Liner, 1/16 Inch x 15 ft, Brass/Steel, Acculock S

Item: CU6WEY Model: LAD4A-15Cross Ref: 55KN59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiner
MaterialBrass, Steel
Max. Wire Dia.0.063"
Minimum Wire Dia.0.045"
Overall Length15 ft.
ProcessMIG Welding
For Mig Gun ModelBernard BTB MIG Guns, Miller Style, Tregaskiss Air-Cooled Robotic MIG Guns
For Mig Gun SeriesBernard BTB MIG Guns Series, Miller MDX 250 MIG Guns Series
Liner SeriesAcculock S
Minimum Wire Diameter0.045"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMax. Wire Dia.Minimum Wire Dia.ProcessOverall LengthPrice
TREGASKISS LA2A-15 Liner, 0.035 Inch x 15 ft, Brass/Steel, Acculock S | CU6WEW LA2A-15Brass, Steel0.035"0.03"MIG Welding15 ft.€42.20
TREGASKISS LAD3A-15 Liner, 0.045 Inch x 15 ft, Brass/Steel, Acculock S | CU6WEX LAD3A-15Brass, Steel0.045"0.035"MIG Welding15 ft.€52.22
TREGASKISS L7A-15 Liner, 3/32 Inch x 15 ft, Steel, Universal Conventional Liners | CU6WEZ L7A-15Steel0.094"-MIG Welding15 ft.€53.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TREGASKISS LAD4A-15 Liner, 1/16 Inch x 15 ft, Brass/Steel, Acculock S
€51.55 /unit