Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17581 Tree Bur SF, Double Cut, 1/4 Inch Shank Dia, 3/8 Inch Heightead Dia | CQ9CJK

CLE-LINE C17581 Tree Bur SF, Double Cut, 1/4 Inch Shank Dia, 3/8 Inch Heightead Dia

Item: CQ9CJK Model: C17581Cross Ref: 50AW01
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
Abrading ApplicationFaster Penetration And Stock Removal, Good Finish On Variety Of Materials
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length3/4"
End TypeRadius
Head Dia.3/8"
Head Length3/4"
Head MaterialCarbide
Head ShapeTree
List Number1848
Material ApplicationAlloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Max. Rpm66000 RPM
Overall Length2 1/2"
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Shank Dia.1/4"
Shank MaterialHardened Steel
Trade NumberSF-3
Head Diameter3/8"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
CLE-LINE C17526 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJH C17526Double CutSF-4212.7 mm3 mm-TreeRadiusCarbide€14.74
CLE-LINE C17528 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 4.76 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJJ C17528Double CutSF-5312.7 mm4.76 mm-TreeRadiusCarbide€35.87
CLE-LINE C17597 Tree Bur SF, Double Cut, 3.00 mm Shank Dia, 6.35 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJK C17597Double CutSF-5112.7 mm6.35 mm-TreeRadiusCarbide€31.05
CLE-LINE C17527 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 12.70 mm Head Dia, Length of Cut 25.40 mm | CQ8ZJL C17527Double CutSF-525.4 mm12.7 mm-TreeRadiusCarbide€53.77
CLE-LINE C17524 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 6.00 mm Head Dia, Length of Cut 15.90 mm, SF-1 | CQ8ZJM C17524Double CutSF-115.9 mm6 mm-TreeRadiusCarbide€32.70
CLE-LINE C17525 Tree Bur SF, Double Cut, 6.00 mm Shank Dia, 9.53 mm Head Dia, Length of Cut 19.10 mm, SF-3 | CQ8ZJN C17525Double CutSF-319.1 mm9.53 mm-TreeRadiusCarbide€42.18
CLE-LINE C17663 Tree Bur SF, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJP C17663Single CutSF-4212.7 mm3 mm-TreeRadiusCarbide€12.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17581 Tree Bur SF, Double Cut, 1/4 Inch Shank Dia, 3/8 Inch Heightead Dia
€41.75 /unit