Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 11509062 Screw Machine Drill Bit 29/32in. 23.02mm | AH9QZP 41AE11

CJT KOOLCARB 11509062 Screw Machine Drill Bit 29/32in. 23.02mm

Item: AH9QZP Model: 11509062Cross Ref: 41AE11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Decimal Equivalent0.906"
Dimension TypeFractional Inch
Drill Bit Size0.906"
FinishUncoated
Flute Length92 mm
GradeGeneral Purpose
Overall Length5 5/8"
Point Angle135°
Point TypeFour Facet Split
Shank Dia.0.906"

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)2.22
Ship length (cm)14.48
Ship width (cm)2.22
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizes IncludedFinishPrice
CJT KOOLCARB 11501250 Screw Machine Drill Bit 1/8in. 3.18mm | AH9QWN 41AD40 115012501/8"1/8"22 mm1/8"48 mmFractional Inch-Uncoated€18.94
CJT KOOLCARB 11501378 Screw Machine Drill Bit 3.50mm | AH9QWP 41AD41 115013783.5 mm0.138"1"3.5 mm52 mmMetric-Uncoated€28.01
CJT KOOLCARB 11501562 Screw Machine Drill Bit 5/32in. 3.97mm | AH9QWR 41AD43 115015620.156"0.156"1"0.156"52 mmFractional Inch-Uncoated€21.26
CJT KOOLCARB 11501575 Screw Machine Drill Bit 4.00mm | AH9QWT 41AD44 115015754 mm0.158"1"4 mm52 mmMetric-Uncoated€23.78
CJT KOOLCARB 11502031 Screw Machine Drill Bit 13/64in. 5.16mm | AH9QWZ 41AD50 115020310.203"0.203"31.75 mm0.203"2 3/8"Fractional Inch-Uncoated€26.28
CJT KOOLCARB 11502130 Screw Machine Drill Bit #35.41mm | AH9QXA 41AD51 11502130#30.213"31.75 mm0.213"2 3/8"Wire Size#3Uncoated€30.72
CJT KOOLCARB 11502165 Screw Machine Drill Bit 5.50mm | AH9QXB 41AD52 115021655.5 mm0.216"31.75 mm5.5 mm2 3/8"Metric-Uncoated€29.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 11509062 Screw Machine Drill Bit 29/32in. 23.02mm
€159.42 /unit