Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 11502165 Screw Machine Drill Bit 5.50mm | AH9QXB 41AD52

CJT KOOLCARB 11502165 Screw Machine Drill Bit 5.50mm

Item: AH9QXB Model: 11502165Cross Ref: 41AD52
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Decimal Equivalent0.216"
Dimension TypeMetric
Drill Bit Size5.5 mm
FinishUncoated
Flute Length31.75 mm
GradeGeneral Purpose
Overall Length2 3/8"
Point Angle135°
Point TypeFour Facet Split
Shank Dia.5.5 mm
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Point Length2.14 mm
Flute TypeSpiral
Material - MachiningCarbide Tipped
Material Grade - MachiningGeneral Purpose
Measurement SystemMetric
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizes IncludedFinishPrice
CJT KOOLCARB 11501250 Screw Machine Drill Bit 1/8in. 3.18mm | AH9QWN 41AD40 115012501/8"1/8"22 mm1/8"48 mmFractional Inch-Uncoated€18.94
CJT KOOLCARB 11501378 Screw Machine Drill Bit 3.50mm | AH9QWP 41AD41 115013783.5 mm0.138"1"3.5 mm52 mmMetric-Uncoated€28.01
CJT KOOLCARB 11501562 Screw Machine Drill Bit 5/32in. 3.97mm | AH9QWR 41AD43 115015620.156"0.156"1"0.156"52 mmFractional Inch-Uncoated€21.26
CJT KOOLCARB 11501575 Screw Machine Drill Bit 4.00mm | AH9QWT 41AD44 115015754 mm0.158"1"4 mm52 mmMetric-Uncoated€23.78
CJT KOOLCARB 11502031 Screw Machine Drill Bit 13/64in. 5.16mm | AH9QWZ 41AD50 115020310.203"0.203"31.75 mm0.203"2 3/8"Fractional Inch-Uncoated€26.28
CJT KOOLCARB 11502130 Screw Machine Drill Bit #35.41mm | AH9QXA 41AD51 11502130#30.213"31.75 mm0.213"2 3/8"Wire Size#3Uncoated€30.72
CJT KOOLCARB 11502344 Screw Machine Drill Bit 15/64in. 5.95mm | AH9QXD 41AD54 115023440.234"0.234"1 3/8"0.234"63.5 mmFractional Inch-Uncoated€28.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 11502165 Screw Machine Drill Bit 5.50mm