CHRISLYNN 86197 STI Plug Tap, M34x1.5 Thread Size | AG9BGL

CHRISLYNN 86197 Precision Plug Tap, Giant, Metric, 1 23/64 Inch Drill, HSS

Item: AG9BGL Model: 86197
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Drill Size1.359"
MaterialHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.5
Country of OriginUS

Product Variants

ProductModelThread SizeDrill SizePrice
CHRISLYNN 86190 STI Plug Tap, M27x3 Thread Size | AF9NVN 30PF92 86190M27 x 31 3/32"€493.48
CHRISLYNN 86194 STI Plug Tap, M30x3.5 Thread Size | AF9NVP 30PF93 86194M30 x 3.51 7/32"€535.02
CHRISLYNN 86196 STI Plug Tap, M33x3.5 Thread Size | AF9NVQ 30PF94 86196M33 x 3.51 11/32"€657.05
CHRISLYNN 86201 STI Plug Tap, M36x4 Thread Size | AF9PHX 30PF95 86201M36 x 41 15/32"€789.40
CHRISLYNN 86203 STI Plug Tap, M42x4.5 Thread Size | AF9PHY 30PF96 86203M42 x 4.51 11/16"€985.11
CHRISLYNN 86206 STI Plug Tap, M42x3.0 Thread Size | AF9PHZ 30PF97 86206M42 x 31 11/16"€1,038.02
CHRISLYNN 86187X STI Plug Tap, M26x1.5 Thread Size | AG9BFR 86187X-1.047"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 86197 Precision Plug Tap, Giant, Metric, 1 23/64 Inch Drill, HSS