Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHRISLYNN 86190 STI Plug Tap, M27x3 Thread Size | AF9NVN 30PF92

CHRISLYNN 86190 Precision Plug Tap, Giant, Metric, 1 3/32 Inch Drill, HSS

Item: AF9NVN Model: 86190Cross Ref: 30PF92
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€711.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Drill Size1 3/32"
MaterialHSS
Thread SizeM27 x 3

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)3.81
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeDrill SizePrice
CHRISLYNN 86194 STI Plug Tap, M30x3.5 Thread Size | AF9NVP 30PF93 86194M30 x 3.51 7/32"€535.02
CHRISLYNN 86196 STI Plug Tap, M33x3.5 Thread Size | AF9NVQ 30PF94 86196M33 x 3.51 11/32"€657.05
CHRISLYNN 86201 STI Plug Tap, M36x4 Thread Size | AF9PHX 30PF95 86201M36 x 41 15/32"€789.40
CHRISLYNN 86203 STI Plug Tap, M42x4.5 Thread Size | AF9PHY 30PF96 86203M42 x 4.51 11/16"€985.11
CHRISLYNN 86206 STI Plug Tap, M42x3.0 Thread Size | AF9PHZ 30PF97 86206M42 x 31 11/16"€1,038.02
CHRISLYNN 86187X STI Plug Tap, M26x1.5 Thread Size | AG9BFR 86187X-1.047"-
RFQ
CHRISLYNN 86188 STI Plug Tap, M27x1.5 Thread Size | AG9BFU 86188-1.078"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 86190 Precision Plug Tap, Giant, Metric, 1 3/32 Inch Drill, HSS
€711.07 /unit