CHRISLYNN 84432 1191-12CN-2250 / MS124823 / 4126 Free Running Insert, 3/4 In - 16 Thread Size, Tanged, 2 1/4 In Insert Lg., 49/64 In Drill Size, 15 Pk

Item: AG9AHY Model: 84432Cross Ref: 1191-12CN-2250 / MS124823 / 4126
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size49/64"
Grade304
Insert Length2 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.35
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1191-12CN-2250
    • Military Standard Cross Reference: MS124823
    • Recoil Cross Reference: 4126

Product Variants

ProductModelInsert LengthTang TypeThread DirectionThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84032 Free Running Helical Insert, 3/4-16 Thread Size, 0.750 Length" | AG8ZWA 1191-12CN-0750 / MS124663 / 4122 840323/4"TangedRight Hand3/4"-16Stainless Steel15-
RFQ
CHRISLYNN 84132 Free Running Helical Insert, 3/4-16 Thread Size, 1.125 Length" | AG8ZZB 1191-12CN-1125 / MS124703 / 4123 841321 1/8"TangedRight Hand3/4"-16Stainless Steel15-
RFQ
CHRISLYNN 84232 Free Running Helical Insert, 3/4-16 Thread Size, 1.5 Length" | AG9ACC 1191-12CN-1500 / MS124743 / 4124 842321 1/2"TangedRight Hand3/4"-16Stainless Steel15-
RFQ
CHRISLYNN 84332 Free Running Helical Insert, 3/4-16 Thread Size, 1.875 Length" | AG9AFD 1191-12CN-1875 / MS124783 / 4125 843321 7/8"TangedRight Hand3/4"-16Stainless Steel15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84432 1191-12CN-2250 / MS124823 / 4126 Free Running Insert, 3/4 In - 16 Thread Size, Tanged, 2 1/4 In Insert Lg., 49/64 In Drill Size, 15 Pk