Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4B253 Flywheel A Groove | AD6VWD

SPEEDAIRE 4B253 Flywheel A Groove

Item: AD6VWD Model: 4B253
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Flywheel
Bore Dia.3/4"
GrooveA
Keyway0.188" , 3/16"
MaterialCast Iron
Number Of Grooves1
Outside Dia.10"

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)5.33
Ship length (cm)26.42
Ship width (cm)26.42
HS code8483506000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4B253 Flywheel A Groove
€117.88 /unit