Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1230002 Hss Spiral Point Tap, 1/4-20 Thread Size, Right Hand | CT6ZBE

OSG 1230002 Hss Spiral Point Tap, 1/4-20 Thread Size, Right Hand

Item: CT6ZBE Model: 1230002Cross Ref: 117EL5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
75% Thread Drill Size#7
Fits ClassClass H3
List Number105
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread LimitH3
Thread Size1/4"-20
Thread StandardCoarse
Class Of FitClass H3
Thread Limit / Class Of FitH3

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LimitThread LengthOverall LengthNumber Of FlutesThread StandardTap ChamferPrice
OSG 2884105 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEU 2884105#0-801.2 mm2B1/4"1.594"2CoarsePlug€27.75
OSG 2884101 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEV 2884101#0-801.2 mm2B1/4"1.594"2CoarsePlug€23.37
OSG 2884100 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEW 2884100#0-801.2 mm2B1/4"1.594"2CoarsePlug€26.16
OSG 1210001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEX 1210001#0-801.2 mmH35/16"1.688"2FinePlug€27.74
OSG 1205001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEY 1205001#0-801.2 mmH25/16"1.688"2FinePlug€27.74
OSG 1205000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEZ 1205000#0-801.2 mmH25/16"1.688"2FinePlug€28.90
OSG 1210000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NFA 1210000#0-801.2 mmH35/16"1.688"2FinePlug€28.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1230002 Hss Spiral Point Tap, 1/4-20 Thread Size, Right Hand
€15.26 /unit