CHRISLYNN 84032 1191-12CN-0750 / MS124663 / 4122 Free Running Insert, 3/4 In - 16 Thread Size, Tanged, 3/4 In Insert Lg., 49/64 In Drill Size, 15 Pk

Item: AG8ZWA Model: 84032Cross Ref: 1191-12CN-0750 / MS124663 / 4122
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size49/64"
Grade304
Insert Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.11
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1191-12CN-0750
    • Military Standard Cross Reference: MS124663
    • Recoil Cross Reference: 4122

Product Variants

ProductModelInsert LengthTang TypeThread DirectionThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84132 Free Running Helical Insert, 3/4-16 Thread Size, 1.125 Length" | AG8ZZB 1191-12CN-1125 / MS124703 / 4123 841321 1/8"TangedRight Hand3/4"-16Stainless Steel15-
RFQ
CHRISLYNN 84232 Free Running Helical Insert, 3/4-16 Thread Size, 1.5 Length" | AG9ACC 1191-12CN-1500 / MS124743 / 4124 842321 1/2"TangedRight Hand3/4"-16Stainless Steel15-
RFQ
CHRISLYNN 84332 Free Running Helical Insert, 3/4-16 Thread Size, 1.875 Length" | AG9AFD 1191-12CN-1875 / MS124783 / 4125 843321 7/8"TangedRight Hand3/4"-16Stainless Steel15-
RFQ
CHRISLYNN 84432 Free Running Helical Insert, 3/4-16 Thread Size, 2.25 Length" | AG9AHY 1191-12CN-2250 / MS124823 / 4126 844322 1/4"TangedRight Hand3/4"-16Stainless Steel15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84032 1191-12CN-0750 / MS124663 / 4122 Free Running Insert, 3/4 In - 16 Thread Size, Tanged, 3/4 In Insert Lg., 49/64 In Drill Size, 15 Pk