CHRISLYNN 83301-2.0L Locking Insert, 1 1/8 In - 8 Thread Size, SS, 2 1/4 In Insert Lg., Gr. 304

Item: CH3RKQ Model: 83301-2.0L
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 9/64"
Grade304
Insert Length2 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1 1/8"-8

Product Variants

ProductModelInsert LengthThread TypeDrill SizeTypeNumber Of PiecesThread SizeMaterialPrice
CHRISLYNN 83301-1.5L Giant 8-Pitch Locking Insert, 1 1/8-8 Thread Size, 1.688 Length" | AF9PGB 30PF43 83301-1.5L1.688"Coarse1 9/64"Standard11 1/8"-8Stainless Steel€42.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83301-2.0L Locking Insert, 1 1/8 In - 8 Thread Size, SS, 2 1/4 In Insert Lg., Gr. 304