Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VMX5 Air Cylinder Double Acting 10.6875 Inch Length | AE6WLR

SPEEDAIRE 5VMX5 Air Cylinder Double Acting 10.6875 Inch Length

Item: AE6WLR Model: 5VMX5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body FinishAnodized
Body MaterialAluminum
Body Material FinishSilver Plated
Bore Dia.3"
ColorSilver
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeCompressed Air
Magnetic PistonMagnetic Piston
Max. Pressure150 psi
Mounting TypeBasic
Nose Mount Thread13
Overall Length10.687"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Pivot Hole Dia.0.437"
Port Size3/8"
Rod Dia.3/4"
Rod Thread Length1 1/2"
Rod Thread Size3/4"-10
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke2"
System Of MeasurementInch
Tube MaterialAnodized Aluminum
TypeRound Body
Bore Diameter3"
Cushion TypeNone
Cylinder TypeRound Body
Maximum Operating Pressure150 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleBasic
Nose Mount Thread Size1 3/8"-12
Overall Height10 11/16"
Piston Material FinishAnodized
Repairable CylinderRepairable
Rod Diameter3/4"
Stroke Length2"

Shipping Info:

Ship weight (kg) 1.9035
Ship height (cm)8.89
Ship length (cm)27.94
Ship width (cm)8.89
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VMX3 Air Cylinder Double Acting 9.6875 Inch Length | AE6WLP 5VMX31"9.687"3"AluminumMagnetic PistonBasic150 psiDouble Acting€424.19
SPEEDAIRE 5VMX4 Air Cylinder Double Acting 10.1875 Inch Length | AE6WLQ 5VMX41 1/2"10.187"3"AluminumMagnetic PistonBasic150 psiDouble Acting€433.53
SPEEDAIRE 5VMX6 Air Cylinder Double Acting 11.1875 Inch Length | AE6WLT 5VMX62 1/2"11.187"3"AluminumMagnetic PistonBasic150 psiDouble Acting€442.75
SPEEDAIRE 5VMX7 Air Cylinder Double Acting 11.6875 Inch Length | AE6WLU 5VMX73"11.687"3"AluminumMagnetic PistonBasic150 psiDouble Acting€442.75
SPEEDAIRE 5VMX9 Air Cylinder Double Acting 12.6875 Inch Length | AE6WLW 5VMX94"12.687"3"AluminumMagnetic PistonBasic150 psiDouble Acting€452.06
SPEEDAIRE 5VMY0 Air Cylinder Double Acting 13.6875 Inch Length | AE6WLX 5VMY05"13.687"3"AluminumMagnetic PistonBasic150 psiDouble Acting€489.14
SPEEDAIRE 5VMY1 Air Cylinder Double Acting 14.6875 Inch Length | AE6WLY 5VMY16"14.687"3"AluminumMagnetic PistonBasic150 psiDouble Acting€489.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VMX5 Air Cylinder Double Acting 10.6875 Inch Length