Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP9373-3H Air Chipping Hammer, 0.58 Inch Shank Size, 2 1/2 Inch Stroke Length, D-Shaped | CQ8VUD

CHICAGO PNEUMATIC CP9373-3H Air Chipping Hammer, 0.58 Inch Shank Size, 2 1/2 Inch Stroke Length, D-Shaped

Item: CQ8VUD Model: CP9373-3HCross Ref: 42NX98
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,145.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chipping Hammer
Air Consumption31 CFM
Air Inlet Size7/8"
Air Inlet TypeNPT
Air Pressure90 psi
Blows Per Minute2150 BPM
Compatible Collar ShapeOval
FeaturesEasy Chisel Replacement System, Heat Treated Durable Cylinder, Rubber Exhaust Deflector, Sure Grip For Maximum Safety
Handle MaterialSteel
Handle TypeD Shaped
Lock-on SwitchYes
Min. Hose Size3/8"
Overall Length15 3/4"
Power SourceAir Power
Shank Size0.58"
Sound Level110.3 dBA
Stroke Length2 1/2"
Throttle TypeLever
Tool Weight19.3 lbs.
Vibration Level3.1 m/sq. sec.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank SizeStroke LengthBlows Per MinuteCompatible Collar ShapeHandle TypeAir Inlet SizeAir ConsumptionDutyPrice
CHICAGO PNEUMATIC CP9362-2H Air Chipping Hammer, 0.58 Inch Shank Size, 1 3/4 Inch Stroke Length | CQ8VUC CP9362-2H0.58"1 3/4"2800 BPMOvalGooseneck3/8"23 CFMHeavy€813.41
CHICAGO PNEUMATIC CP9363-2H Air Chipping Hammer, 0.58 Inch Shank Size, 2 Inch Stroke Length, Gooseneck | CQ8VUE CP9363-2H0.58"2"2100 BPMOvalGooseneck3/8"30 CFM-€958.31
CHICAGO PNEUMATIC CP9363-4H Air Chipping Hammer, 0.58 Inch Shank Size, 4 Inch Stroke Length | CQ8VUF CP9363-4H0.58"4"1600 BPMOvalGooseneck3/8"33 CFM-€1,043.85
CHICAGO PNEUMATIC CP9362-2R Air Chipping Hammer, 0.68 Inch Shank Size, 1 3/4 Inch Stroke Length | CQ8VUG CP9362-2R17/25"1 3/4"2800 BPMOvalGooseneck3/8"23 CFM-€801.32
CHICAGO PNEUMATIC CP9373-2R Air Chipping Hammer, 0.68 Inch Shank Size, 2 Inch Stroke Length, Round | CQ8VUH CP9373-2R17/25"2"2600 BPMRoundD Shaped7/8"30 CFMHeavy Duty€1,018.15
CHICAGO PNEUMATIC CP9363-4R Air Chipping Hammer, 0.68 Inch Shank Size, 4 Inch Stroke Length | CQ8VUJ CP9363-4R17/25"4"1600 BPMOvalGooseneck3/8"33 CFM-€1,142.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP9373-3H Air Chipping Hammer, 0.58 Inch Shank Size, 2 1/2 Inch Stroke Length, D-Shaped
€1,145.14 /unit