Flat Shipping

Flat Shipping at €24.99 + VAT

EDGE 48-919 Gloves, 13 ga Glove Thick, 7 Glove Size, Black/Red, 1 Pair | CP4CLX

EDGE 48-919 Gloves, 13 ga Glove Thick, 7 Glove Size, Black/Red, 1 Pair

Item: CP4CLX Model: 48-919Cross Ref: 60JU21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Anti-staticNo
ColorBlack, Red
Cuff StyleKnit
Dual LayerYes
En 388 Impact RatedYes
Glove Coating ColorBlack, Red
Glove Coating CoveragePalm
Glove Coating FinishRough
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove Liner MaterialPolyester
Glove Size7
Glove Thickness13 ga
Impact Glove TypeEN 388
Latex-freeNo
Silicone-freeNo
StandardsEN 388, CATEGORY II
Thickness13 ga.
Triple LayerNo

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
EDGE 48-919 Gloves, 13 ga Glove Thick, 6 Glove Size, Black/Red, 1 Pair | CP4CLW 48-91948-9191€5.21
EDGE 48-919 Gloves, 13 ga Glove Thick, 8 Glove Size, Black/Red, 1 Pair | CP4CLY 48-91948-9191€5.21
EDGE 48-919 Gloves, 13 ga Glove Thick, 9 Glove Size, Black/Red, 1 Pair | CP4CLZ 48-91948-9192€5.21
EDGE 48-919 Gloves, 13 ga Glove Thick, 11 Glove Size, Black/Red, 1 Pair | CP4CMN 48-91948-9192€5.21
EDGE 48-919 Gloves, 13 ga Glove Thick, 10 Glove Size, Black/Red, 1 Pair | CP4CMP 48-91948-9191€5.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDGE 48-919 Gloves, 13 ga Glove Thick, 7 Glove Size, Black/Red, 1 Pair
€5.93 /unit