Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC A047096 Retainer, Beehive Retainer, 0.498 Inch Shank Size | CQ8XAF

CHICAGO PNEUMATIC A047096 Retainer, Beehive Retainer, 0.498 Inch Shank Size

Item: CQ8XAF Model: A047096Cross Ref: 41GP54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetainer
FitsChicago Pneumatic
For Use WithRP_Mfr No. CP7111, Mfr No. CP714
No Of Pieces1
Retainer StyleBeehive
Retainer TypeSpring
Shank Size0.498"
StyleBeehive

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRetainer StyleShank SizeStyleRetainer TypeFitsPrice
CHICAGO PNEUMATIC A046096 Retainer, Beehive Retainer, 0.401 Inch Shank Size | CQ8XAB A046096Beehive0.401"-Spring-€18.32
CHICAGO PNEUMATIC 2050525333 Retainer, Zip Change Retainer, 0.401 Inch Shank Size | CQ8XAC 2050525333Zip Change0.401"Zip ChangeSpringChicago Pneumatic€17.76
CHICAGO PNEUMATIC A046094 Retainer, Zip Quick Retainer, 0.401 Inch Shank Size | CQ8XAD A046094Zip Quick0.401"Zip QuickSpringChicago Pneumatic€23.13
CHICAGO PNEUMATIC A121721 Retainer, Quick Change Retainer, 0.401 Inch Shank Size | CQ8XAG A121721Quick Change0.401"-Spring-€168.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC A047096 Retainer, Beehive Retainer, 0.498 Inch Shank Size
€27.11 /unit