Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC A046096 Retainer, Beehive Retainer, 0.401 Inch Shank Size | CQ8XAB

CHICAGO PNEUMATIC A046096 Retainer, Beehive Retainer, 0.401 Inch Shank Size

Item: CQ8XAB Model: A046096Cross Ref: 41GP52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetainer
For Use WithRP_Mfr No. CP7111, Mfr No. CP714
Retainer StyleBeehive
Retainer TypeSpring
Shank Size0.401"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelRetainer StyleShank SizeStyleRetainer TypeFitsPrice
CHICAGO PNEUMATIC 2050525333 Retainer, Zip Change Retainer, 0.401 Inch Shank Size | CQ8XAC 2050525333Zip Change0.401"Zip ChangeSpringChicago Pneumatic€17.76
CHICAGO PNEUMATIC A046094 Retainer, Zip Quick Retainer, 0.401 Inch Shank Size | CQ8XAD A046094Zip Quick0.401"Zip QuickSpringChicago Pneumatic€23.13
CHICAGO PNEUMATIC A047096 Retainer, Beehive Retainer, 0.498 Inch Shank Size | CQ8XAF A047096Beehive0.498"BeehiveSpringChicago Pneumatic€23.19
CHICAGO PNEUMATIC A121721 Retainer, Quick Change Retainer, 0.401 Inch Shank Size | CQ8XAG A121721Quick Change0.401"-Spring-€168.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC A046096 Retainer, Beehive Retainer, 0.401 Inch Shank Size
€23.67 /unit